Measuring cups With pouring spout
Measuring cup with pouring spout
MSREJUG-WHITE/TRANSPARENT-HDPE-PE-2LTR
Art.-no. 0705800091
EAN 4053479949536
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Ideal for transferring oil, coolant, screenwash etc.
- German, English and American scale graduation
- Funnel-shaped spout
- Ergonomic design
- Break-proof and stable
- Temperature range (°C): -10/+110
- Resistant to oils, acids and fuels
Product information
Datasheets(X)
Contents | 2 l |
Material | HDPE - High density polyethylene |
Colour | White, Transparent |
Resistance against | Oil |
Product weight (per item) | 210.000 g |