Max concrete tunnel drill bit
Concrete Milling Crown Max
CONCCREDRBIT-MAX-D55-L550-WL430MM
Art.-no. 0638855450
EAN 4045989261338
Register now and access more than 125,000 products
Withstands strikes in armouring iron
New head geometry
Highly accurate spot drilling; no drill bit catching on reinforced chamfers
Solid centre drill in multi-flute/three-flute cutter design
Quicker drilling even in reinforced materials
Aggressive external cutting ring with large roof-shaped carbide cutters and special reinforcement chamfers
Fast drilling dust removal
Optimised spiral geometry
Less vibration, optimised power transmission and additional stability
Conical shaft and reinforced back width
Iron reinforcements may only be drilled through with permission from a structural engineer.
Datasheets(X)
Diameter (Ø) | 55 mm |
Length | 550 mm |
Working length | 430 mm |
Number of cutting edges | 6 PCS |
Drilling speed (point system) | 2 of 4 points |
Smoothness of running (points system) | 3 of 4 points |
Accuracy (point system) | 2 of 4 points |
Reinforcement strength (points system) | 3 of 4 points |
Service life (points system) | 3 of 4 points |
Tool holding device | Suitable for SDS-max |