Welcome to Würth Estonia For trade customers only

Masking tape, regular grade

Masking tape basic
MASKINGTAPE-GWB-WHTE-W75MM-L50M

Art.-no. 0992400095
EAN 4053479986111

Prices for customers after login
Masking tape, regular grade

Art.-no. 0992400095

Prices for customers after login
Quantity
PU
x 16 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

For construction and industrial use.
Use for painting, marking, protection, packaging, closing, tying, etc. EAN-coded single pack.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Adhesive base

Natural rubber solvent

Adhesive tape backing material

Crepe paper

Colour

White

Width

75 mm

Length

50 m

Thickness

0.120 mm

Min./max. processing temperature

15 to 25 °C

Dynamic peel strength at 25 mm

85 N

Ultraviolet resistance

No

Shelf life from production/conditions

12 Month / at 15°C to 25°C and max. 60% relative humidity

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information