Marker pen, Sharpie W10
LACMRK-RED-D5MM
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Non-drying marker with a durable 5 mm chisel tip.
Sharpie W10 adheres to almost all surfaces, and the 5 mm chisel tip allows for broader line marking. The ink will not dry out even if left uncapped for up to two weeks.
- 5 mm diagonal tip
- Won’t dry out even if left uncapped
- Permanent, adheres to almost all surfaces: metal, wood, stone, glass, plastic, paper, cardboard, etc.
- Contains a lot of ink; must not be shaken
- Non-toxic
Won’t dry out:
- Cap can be left off for up to two weeks without the pen drying out
- Special alcohol-based Inkfinity ink that forms a thin protective, airtight film around the tip when exposed to air
- The film breaks when the pen is used again, and the pen works normally immediately
Notice
Contains a lot of ink; must not be shaken.
Product information
Datasheets(X)
Min./max. line thickness | 5-5 mm |
Colour | Red |
Shape of tip | 25° tip |