Welcome to Würth Estonia For trade customers only

Marker pen, Sharpie W10

LACMRK-BLACK-5MM

Art.-no. 0967919601

EAN 4056807695686

Individual price display after login
Marker pen, Sharpie W10

Art.-no. 0967919601

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Non-drying marker with a durable 5 mm chisel tip.

Sharpie W10 adheres to almost all surfaces, and the 5 mm chisel tip allows for broader line marking. The ink will not dry out even if left uncapped for up to two weeks.



  • 5 mm diagonal tip

  • Won’t dry out even if left uncapped

  • Permanent, adheres to almost all surfaces: metal, wood, stone, glass, plastic, paper, cardboard, etc.

  • Contains a lot of ink; must not be shaken

  • Non-toxic


Won’t dry out:


  • Cap can be left off for up to two weeks without the pen drying out

  • Special alcohol-based Inkfinity ink that forms a thin protective, airtight film around the tip when exposed to air

  • The film breaks when the pen is used again, and the pen works normally immediately
Notice

Contains a lot of ink; must not be shaken.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. line thickness

5-5 mm

Colour

Black

Shape of tip

25° tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information