Welcome to Würth Estonia For trade customers only

Magnum 44 marker pen

Marker pen, Sharpie MAGNUM 44
LACMRK-PERMANENT-MAGNUM-BLACK-D10MM

Art.-no. 0967919810

EAN 4053479979861

Individual price display after login
Magnum 44 marker pen

Art.-no. 0967919810

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Diagonal tip, 10 x 16 mm.
A marker pen with a very durable and strong tip for heavy-duty marking.
Adheres to almost all surfaces, such as surfaces soiled with oil or grease. Metal casing.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. line thickness

10-16 mm

Colour

Black

Shape of tip

25° tip

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information