Welcome to Würth Estonia For trade customers only

Mackintosh Hi-Vis

Hi-vis rain jacket
WEATHPROFJAC-ORANGE-3XL

Art.-no. 5359010076
EAN 4046777342406

Prices for customers after login
Mackintosh Hi-Vis

Art.-no. 5359010076

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Highest visibility class
  • Material: 65% polyester, 35% polyurethane, 210 g/m²

  • Hi-Vis yellow or orange, dark grey on the inner collar and cuffs

  • Stand-up collar

  • Detachable hood with tightening string

  • Zip under a weather flap

  • Adjustable cuffs and hem

  • 50mm LOXY reflective strips

  • Front pockets with flaps

  • Pocket for ID card

  • Sensitive machine wash 40˚

  • Can be customised with a print

  • Sizes XS-3XL
EN ISO 20471, class 3, EN-343 3/1 Rain protection
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Colour

Grey, Orange fluorescent

Size

3XL

Material

Polyurethane/polyester

Fabric weight per m2

210 g

Standards

EN 20471, EN 343, EN 471

EN standard

20471, 343, 471

Washable at

40°C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information