Mackintosh Hi-Vis
Hi-vis rain jacket
RAINCOAT HI-VIS ORANGE XL
Art.-no.
5359010074
EAN 4056807026060
Prices for customers after login


Exclusively for trade customers
Register now and access more than 125,000 products
Highest visibility class
- Material: 65% polyester, 35% polyurethane, 210 g/m²
- Hi-Vis yellow or orange, dark grey on the inner collar and cuffs
- Stand-up collar
- Detachable hood with tightening string
- Zip under a weather flap
- Adjustable cuffs and hem
- 50mm LOXY reflective strips
- Front pockets with flaps
- Pocket for ID card
- Sensitive machine wash 40˚
- Can be customised with a print
- Sizes XS-3XL
EN ISO 20471, class 3, EN-343 3/1 Rain protection
Product information
Datasheets(X)
Colour | Grey, Orange fluorescent |
Size | XL |
Material | Polyurethane/polyester |
Fabric weight per m2 | 210 g |
Standards | EN 20471, EN 343, EN 471 |
EN standard | 20471, 343, 471 |
Washable at | 40°C |