Mackintosh Hi-Vis
Hi-vis rain jacket
RAINCOAT HI-VIS ORANGE M
Art.-no. 5359010072
EAN 4056807026046
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Highest visibility class
- Material: 65% polyester, 35% polyurethane, 210 g/m²
- Hi-Vis yellow or orange, dark grey on the inner collar and cuffs
- Stand-up collar
- Detachable hood with tightening string
- Zip under a weather flap
- Adjustable cuffs and hem
- 50mm LOXY reflective strips
- Front pockets with flaps
- Pocket for ID card
- Sensitive machine wash 40˚
- Can be customised with a print
- Sizes XS-3XL
EN ISO 20471, class 3, EN-343 3/1 Rain protection
Product information
Datasheets(X)
Colour | Grey, Orange fluorescent |
Size | M |
Material | Polyurethane/polyester |
Fabric weight per m2 | 210 g |
Standards | EN 20471, EN 343, EN 471 |
EN standard | 20471, 343, 471 |
Washable at | 40°C |