Welcome to Würth Estonia For trade customers only

Machinist's hammer with plastic handle

Cross-peen hammer with plastic handle
CRSPHAM-2000G-PLASHAFT

Art.-no. 0714732415

EAN 4053479254616

Individual price display after login
Machinist's hammer with plastic handle

Art.-no. 0714732415

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Robust 3-component hammer handle for use in the toughest conditions

Vibration-free work and high hammer stability


Aluminium alloy handle core



Robust


Polyamide component is permanently bonded to hammer head.



Additional protection


Steel wedge



No slipping for comfortable working


Soft handle in non-slip, thermoplastic rubber

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Hammer weight

2000 g

Length (L)

400 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information