Machine twist wood drill bit
Chrome vanadium machine twist wood drill bit
DRL-TWST-WO-CV-D4MM
Art.-no.
065044
EAN 4045727964101
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Chrome vanadium, particularly suitable for use on hardwood and chipboard
With centring tip and two protruding cutting edges
Prevents tear-out of drilling hole
Product information
Datasheets(X)
Diameter (Ø) | 4.0 mm |
Length | 75 mm |
Working length | 40 mm |
Shank diameter | 4.0 mm |