Machine twist wood drill bit
Chrome vanadium machine twist wood drill bit
DRL-TWST-WO-CV-D16MM
Art.-no.
0650416
EAN 4011231538459
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Chrome vanadium, particularly suitable for use on hardwood and chipboard
With centring point and two protruding cutting edges
Prevents tear-out of drilling hole
Product information
Datasheets(X)
Diameter (Ø) | 16.0 mm |
Length | 160 mm |
Working length | 120 mm |
Shank diameter | 10.0 mm |