Welcome to Würth Estonia For trade customers only

Machine twist wood drill bit

Chrome vanadium machine twist wood drill bit
DRL-TWST-WO-CV-D10MM

Art.-no. 0650410
EAN 4011231538336

Prices for customers after login
Machine twist wood drill bit

Art.-no. 0650410

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Chrome vanadium, particularly suitable for use on hardwood and chipboard

With centring point and two protruding cutting edges


Prevents tear-out of drilling hole

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

10.0 mm

Length

133 mm

Working length

90 mm

Shank diameter

10.0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information