Machine twist wood drill bit
Chrome vanadium machine twist wood drill bit
B2000 WOOD TWIST BIT CHR/VAN 20
Art.-no.
0650420
EAN 4046777450750
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Chrome vanadium, particularly suitable for use on hardwood and chipboard
With centring point and two protruding cutting edges
Prevents tear-out of drilling hole
Product information
Datasheets(X)
Diameter (Ø) | 20.0 mm |
Length | 200 mm |
Shank diameter | 10.0 mm |