Welcome to Würth Estonia For trade customers only

MX2 CONDITIONING UNIT + METER 12BAR

Maintenance unit compressed air MX2 series Camozzi
PREPUNT-CA-MX2-W.GAUGE-12BAR-IT-1/2IN

Art.-no. 0699009221

EAN 4065746571074

Individual price display after login
MX2 CONDITIONING UNIT + METER 12BAR

Art.-no. 0699009221

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

MX2 SERIES MAINTENANCE EQUIPMENT in sizes 3/8” and ½”
  • Precise pressure adjustment

  • Integrated manometer (can be changed to traditional)

  • Modular, large combinable assortment

  • Working pressure range 0 to 16 bar

  • Standard filtering rate 25 μm

  • Rated flow 6,500 l/min

  • Example uses: industrial pneumatic lines, repair shop pneumatic lines, large compressors
NoticeProduct 0699 009 222 as mail order
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Min./max. operating pressure

0.5-10 bar

Flow capacity

8000 l/min

Connection thread

IT G BSP 1/2 inch

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information