Welcome to Würth Estonia For trade customers only

MIG wire WURTH CuSi3

MIG welding wire AWS A5.7: ERCuSi-A
WELDWRE-MIG-ERCUSI3-15KG-1.0MM

Art.-no. 0982925101

EAN 4061975727268

Individual price display after login
MIG wire WURTH CuSi3

Art.-no. 0982925101

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Copper silicon alloy wire

Copper-based alloying wire with approx. 3% silicon.


For MIG soldering of copper-silicon and copper-zinc base metals.


Also suitable for welding cast iron, as well as non-alloy and alloy steel.


Excellent corrosion resistance.



Common applications:


  • MIG soldering thin sheets, zinc-plated iron or stainless steel.

  • Coating steel and cast iron to prevent corrosion.

  • Mixing copper and various metals and iron-based alloys.
Notice

Classification:


ASME SFA A 5.7: ERCuSi-A


EN ISO 24373: S Cu 6560 (CuSi3Mn)


Material no. 2.1461



Protective gas


I1 Inert gas Ar (100%)


Welding current DC+

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Wire diameter (Ø)

1.0 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Metal coil BS300

Min. longitudinal elongation

40 %

Min. tensile strength

345 N/mm²

Product weight (per item)

15.000 kg

American Welding Society (AWS)

A5.7: ERCuSi-A

Shielding gas

Argon, 0 - not applicable

Mechanical properties, typical, clean welding material

Tensile strength Rm (N/mm²) ≥345
Elongation % ≥40
Yield strength Rp 0.2 (N/mm²) ≥120

Chemical analysis

Mn Si P Cu Fe Al Sn Zn Pb
0.50 2.80 max max max max max max
1.50 4.00 0.02 the rest 0.50 0.01 0.20 0.20 0.02

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information