Welcome to Würth Estonia For trade customers only

MIG wire LNM 420FM, Lincoln

MIG welding wire LNM 420 FM
MIG WIRE LNM 420FM 1,2 X15KG

Art.-no. 0982920120

EAN 4053479981260

Individual price display after login
MIG wire LNM 420FM, Lincoln

Art.-no. 0982920120
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
Solid wire for hardfacing

Good corrosion, abrasion and impact resistance. Hardness 55–60 HRc. Ideal weldability.

Notice

Classification:


  • DIN 8555-83: MSG 6-GZ-60-PS


Shielding gases (according to EN 439):


M21 Mixed gas Ar+ > 5-25% CO2


Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areafor punches, farm tools, sand pumps, cutter blades, driving rollers, buckets, crushers, excavator teeth, feed screws, blower blades, etc.

Wire diameter (Ø)

1.2 mm

Layer-coiled

Yes

Weight

15 kg

Type of coil

Metal coil

Product weight (per item)

15.000 kg

Shielding gas

Argon/CO2

Approvals

CE
+

Chemical analysis

C Mn Cr Si
0,5 0,4 9,0 3,0

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information