MIG wire LNM 420FM, Lincoln
MIG welding wire LNM 420 FM
MIG WIRE LNM 420FM 1,0 MM 15KG
Art.-no. 0982420100
EAN 4046777452624
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Solid wire for hardfacing
Good corrosion, abrasion and impact resistance. Hardness 55–60 HRc. Ideal weldability.
Notice
Classification:
- DIN 8555-83: MSG 6-GZ-60-PS
Shielding gases (according to EN 439):
M21 Mixed gas Ar+ > 5-25% CO2
Product information
Datasheets(X)
Application areafor punches, farm tools, sand pumps, cutter blades, driving rollers, buckets, crushers, excavator teeth, feed screws, blower blades, etc.
Wire diameter (Ø) | 1.0 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Metal coil |
Product weight (per item) | 15.000 kg |
Shielding gas | Argon/CO2 |
Approvals |
| CE |
| + |
Chemical analysis | |||
| C | Mn | Cr | Si |
| 0,5 | 0,4 | 9,0 | 3,0 |