MIG wire 316LSI
MIG welding wire stainless steel AWS 5.9/ER316LSi
MIG WELDING WIRE LNM 316LSI 1,0X15KG
Art.-no. 098293010
EAN 4053479973685
Register now and access more than 125,000 products
Austenitic solid wire made of 18Cr-12Ni-3Mo alloyed
stainless steel with low carbon content.
High silicon content improves bead shape and molten pool behaviour. Good general corrosion tolerance.
Suitable for austenitic, acid-proof stainless steel with molybdenum,
such as AISI 316 and 316L, for welding and coating.
Classification:
AWS A5.9 ER316LSi
EN ISO 14343-A G 19 12 3 LSi
Material 1.4430
Shielding gases (according to EN 439):
M12 Mixed gas Ar+ 0.>5–5% CO2
M13 Mixed gas Ar+ 0.>5–3% O2
Datasheets(X)
Weldable materials
All 300 series austenitic stainless steels, especially 316 and 316L
Wire diameter (Ø) | 1.0 mm |
Layer-coiled | Yes |
Weight | 15 kg |
Type of coil | Metal coil |
Material | Stainless steel, 1.4430, X2CrNiMo19-13 |
Min. longitudinal elongation | 30 % |
Min. tensile strength | 580 N/mm² |
Product weight (per item) | 15.000 kg |
American Welding Society (AWS) | A5.9: ER 316LSi |
Shielding gas | Argon/CO2 |