Welcome to Würth Estonia For trade customers only

MIG welding inverter MIG 200LCD

MIG/MAG welding system MIG 200 LCD
WELDSYS-MIG/MAG-(MIG 200 LCD)-5KG

Art.-no. 5952350200

EAN 4062856345939

Individual price display after login
MIG welding inverter MIG 200LCD

Art.-no. 5952350200

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Digitally controlled with IGBT inverter technology. Can support up to a 5 kg wire spool.

LCD display


Allows preferred settings to be saved for repetition work.



Synergetic function


Provides much better welding performance by providing predefined welding parameters according to amperage, wire diameter and gas use



Switchable in 3 modes


Three different welding modes - MIG, STICK and LIFT/TIG



NO GAS function


No GAS function provides outdoor work with gasless welding wire



Euro plug


Euro plug with Abicor Binzel MB 24KD torch as a standard accessory



IGBT technology


IGBT technology provides flawless welding under unstable voltage (working with generators)



Convenient welding


Can be switched between 2/4-cycle welding



Spot weld function


For joining thin sheet metal



FLEXIBLE WIRE feeding system


Available for 1kg or 5kg wire spool



Aluminum handle


Lightweight and resistant to most of the aggressive chemical agents in the work environment



HOT START


Outstanding ignition

Notice

When used in synergetic mode, the user does not need to adjust the welding output voltage as the program adjusts the output voltage to ensure that it is correct. This value is based on the data entered into the machine.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For mixed gas and carbon dioxide, also gasless self-shielded core wires

Nominal voltage

240 V

Weldable wires

Steel, diameter 0.6-1.0 mm

Min./max. current

10-200 A

ON time at max. current (40°C)

20 %

Type description

MIG 200 LCD

Max. current

200 A

Cable length

3 m

Length

520 mm

Weight of machine

15 kg

Width

300 mm

Height

410 mm

IP protection class

IP 21

RoHS-compliant

Yes

MIG welding inverter MIG 200LCD including:
1 x
Earth cable for welding inverter

ERTHCBL-W.EARTHCLAMP

Quantity: 1 x
1 x
Hose

SP-GASHOSE-BLUE-4M

Description: For compressed air hose reel DSA 8/8 aluminium
Quantity: 1 x
MIG torch for MIG/MAG 250
1 x
MIG torch for MIG/MAG 250

MIG-WELDTRCH-(F.MIG/MAG-250)

Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Welding cable

SP-WELDINGCABLE-W.ELECTRODEHOLDER-25SMM

x 1 pcs
TIG torch

TRCH-WIG-(F.WELDINV-EWI160/200)

For EWI 140S / EWI 160S / EWI 180S / EWI 200S
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-KNRL-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-(0,6-0,8MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
Wire feed roller

WREFEDROLL-MIG180-SG2-(0,8-1,0MM)

For MIG 180-5/MIG 180-5S/MIG 200 LCD
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information