MIG/MAG torch MB EVO 501D water
MIG/MAG torch, MB 501 EVO
TRCH-MIG/MAG-MB501EVO-L3M
Art.-no. 0984901131
EAN 4036584768490
Register now and access more than 125,000 products
MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches.
It is an absolute delight to work with these welding torches.
Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions.
- Unique two-component handle - sturdy and ergonomic
- Tried and tested MB consumables and cable sets
- Ideal switch position, tapered handle shape and stylish ball joint - comfortable to handle in all welding positions
- Simplified structure makes it easier to do repair work due to handle's roomy interior
- Sturdy, improved quick-action coupling with protective hose guide
Load capacity: 500 A/550 A CO2
450 A/500 A mixed gas M21 (DIN EN ISO 14175)
Duty cycle: 100%
Wire size: 1.0–1.06 mm
Wire tubes:
- For steel: 9501 014 347, 0984 017 56, 0984 017 57
- PTFE: 0984 900 06, 0984 900 08, 0984 900 084
Datasheets(X)
Suitable for min./max. wire diameter | 1.0-1.6 mm |
Hose length | 3.0 m |
Suitable for wire diameter | 1.0 mm |
Suitable for max. wire diameter | 1.6 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!