MIG/MAG torch MB EVO 36
MIG/MAG torch, MB 36 EVO
TRCH-MIG/MAG-MB36EVO-L4M
Art.-no. 0984360141
EAN 4036584768353
Register now and access more than 125,000 products
MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches.
It is an absolute delight to work with these welding torches.
Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions.
- Unique two component handle — sturdy and ergonomic
- Ideal position of the switch and tapered handle shape — for precise and safe operation
- Unique internal geometry of the handle in the air-cooled torches — cooler grip and maximum mechanical strength
- Tried and tested MB consumables — long service life
- Binzel quick-release system, compatible with all unit types, a real time saver when swapping torches
Load capacity: 320 A CO2
290 A mixed gas M21 (DIN EN ISO 14175)
Duty cycle: 60%
Wire size: 0.8–1.2 mm
Datasheets(X)
Suitable for min./max. wire diameter | 0.8-1.2 mm |
Hose length | 4.0 m |
Suitable for wire diameter | 1.0 mm |
Suitable for max. wire diameter | 1.2 mm |
Suitable for welding wire | Steel, Stainless steel, Aluminium |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!