Welcome to Würth Estonia For trade customers only

MIG/MAG torch MB EVO 15

TRCH-MIG/MAG-MB15EVO-L4M

Art.-no. 0984960149

EAN 4036584768230

Individual price display after login
MIG/MAG torch MB EVO 15

Art.-no. 0984960149

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Air-cooled welding torch with a robust two-component handle. The torch is compatible with all welding machines equipped with a Euro connector.

Binzel MB 15 EVO is an air-cooled MIG/MAG welding torch that offers the user unique handle ergonomics and switch positioning for optimum ease of use. The welding torch is available in three different lengths and is compatible with all welding machines equipped with a Euro connector. MB EVO torch assortment represents a whole new concept in the handling, design and function of welding torches. The two-component handle ensures robust and ergonomic use. The unique internal handle geometry provides a cooler grip and maximum mechanical strength, making operation both comfortable and safe.



  • Air-cooled / gas-cooled MIG/MAG welding torch

  • Available in three different lengths: 3 m, 4 m, and 5 m

  • Compatible with all welding machines equipped with a Euro connector

  • Robust and ergonomic two-component handle

  • Tried and tested 'MB' consumables – long service life

  • Unique ergonomics of the handle, the position and the design of the switch and the ball joint ensure comfortable use and guarantee best results in all working positions

  • Ideal switch position and tapered coupling shape – for precise and safe working

  • Unique internal handle geometry of air-cooled torches – cooler grip and maximum mechanical strength

  • Load capacity: 180 / 150 A CO₂ | 180 / 150 A mixed gas M21 (DIN EN ISO 14175), duty cycle: 35%/60%

  • Wire size: 0.6–1.0 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for min./max. wire diameter

0.6-1.0 mm

Hose length

4.0 m

Suitable for max. wire diameter

1.0 mm

Suitable for welding wire

Steel, Stainless steel, Aluminium

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-(F.MB15)-0,6MM

x 10 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-0,8MM

x 10 pcs
Contact tip MB 15 AK MB 15 AK For welding torch MB 15 AK

CNTCTTIP-MB15-1,0MM

x 10 pcs
Retaining spring for MB 15 AK welding torches

RETAINING SPRING MB 15

x 1 pcs
Gas nozzle Binzel

GASNOZ-MB15

Cylindrical gas nozzle suitable for Binzel MIG/MAG welding torches. Choose the correct nozzle based on the torch type from different options.
x 1 pcs
Contact tip holder Binzel

GAS NOZZLE GARRIER MB 15 M6

Current nozzle holder suitable for Binzel MIG/MAG torches, choose a high-quality consumable based on the correct torch type.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information