MIG/MAG aluminium wire coils
MIG welding wire Alu AWS A5.10/ER5356
WELDWRE-MIG-ER5356-7KG-1.2MM
Art.-no. 0982920121
EAN 4061975727374
Register now and access more than 125,000 products
MIG/MAG solid aluminium wire
Pulsed arc parameters (A)
- 100-150
Welding parameters (V)
- 18-25
Shielding gas
- Ar/He: 18-20 l/min
- Argon: 18-20 l/min
ALUMINIUM: AWS A5.10: ER5356
ISO 18273: S Al 5356 (AlMg5Cr)
Datasheets(X)
Solid wire for gas-shielded arc welding of aluminium-magnesium alloys with 5% Mg uniform composition, or diverse composition
Used in marine construction thanks to its excellent corrosion resistance in sea water port environments and its very good mechanical properties. Also used in the rail sector for welding phosphate transport wagons and in road transport for skips or tractor trailers
Wire diameter (Ø) | 1.2 mm |
Weight | 7 kg |
Type of coil | Metal coil BS300, black |
Material | Aluminium base alloy, ALMG5 |
Min. longitudinal elongation | 17 % |
Min. tensile strength | 275 N/mm² |
Product weight (per item) | 7.000 kg |
American Welding Society (AWS) | A5.10: ER 5356 |
Shielding gas | Argon, Argon/Helium |