Welcome to Würth Estonia For trade customers only

MIG/MAG aluminium wire coils

WELDWRE-MIG-ER5356-2KG-1.0MM

Art.-no. 0982920107

EAN 4061975727343

Individual price display after login
MIG/MAG aluminium wire coils

Art.-no. 0982920107

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Small reels

MIG/MAG solid aluminium wire


Pulsed arc parameters (A)


  • 100-150

Welding parameters (V)


  • 18-25

Shielding gas


  • Ar/He: 18-20 l/min

  • Argon: 18-20 l/min

ALUMINIUM: AWS A5.10: ER5356


ISO 18273: S Al 5356 (AlMg5Cr)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Solid wire for gas-shielded arc welding of aluminium-magnesium alloys with 5% Mg uniform composition, or diverse composition


Used in marine construction thanks to its excellent corrosion resistance in sea water port environments and its very good mechanical properties. Also used in the rail sector for welding phosphate transport wagons and in road transport for skips or tractor trailers

Wire diameter (Ø)

1.0 mm

Weight

2 kg

Type of coil

Plastic coil S200

Material

Aluminium base alloy, ALMG5

Min. longitudinal elongation

17 %

Min. tensile strength

275 N/mm²

Product weight (per item)

2.000 kg

American Welding Society (AWS)

A5.10: ER 5356

Shielding gas

Argon, Argon/Helium

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information