MAHR I-Stick wireless receiver for measuring instruments w. integrated wireless feature
Radio receiver i-Stick
For measuring instruments with integrated wireless feature
EFUNKEMPF-I-STICK-(31181300)
Art.-no. 1970940356
EAN 4059192001742
Register now and access more than 125,000 products
Application
For wireless transmission of measurement data in conjunction with measuring devices with integrated wireless.
Execution
- Bidirectional communication
- Range max. 6 m
- number of ducts: 3
- number of radio receivers connectable to PC: 4 pieces
Advantage
- Each i-Stick can connect up to eight measuring instruments to MarConnect/ATORN
- Secure data transfer via reverse channel
Notes
compatible e.g. with ATORN pocket Vernier calliper 31181001-002, digital vernier callipers MarCal 16 EWRi, digital depth callipers 30 EWRi, digital dial gauges MarCator 1086 Ri, 1087 Ri and 1087 BRi
Delivery
MarCom Standard software, driver CD
Datasheets(X)