MAHR 16 EWRi-V digital vernier callipers 200 mm
Electronic universal vernier callipers set
MAHR 16 EWR-V/16 EWRi-V with interchangeable gauge slides
CAL-DGT-SET-(16EWR-V)-31181920
Art.-no. 1970940352
EAN 4059192057305
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Application
For measuring various internal and external dimensions.
Execution
- ON/OFF
- Zero setting at any position
- mm/inch switch-over
- Auto off
- Preset function
- ABS function
- HOLD function
Advantage
- Key lock to prevent unintentional adjustment
- Switched on automatically by moving the slider
- Suitable for a wide range of measuring applications due to exchangeable gauge slides
Delivery
In a case with battery (1 x 3 V lithium type CR 2032)
Product information
Datasheets(X)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!