MAG wire WÜRTH G3Si1
MIG welding wire AWS A5.18: ER70S-6
WELDWRE-MIG-G3SI1-BS300-0,8X15KG
Art.-no. 09820013
EAN 4062856264162
		
			
			
				
Individual price display after login
				
			
		
		
				
	
	
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
	
				
Exclusively for trade customers
		Register now and access more than 125,000 products
Solid wire for welding non-alloy steels
 
Non-alloyed copper-clad universal wire for welding non-alloyed structural steels and piping.
Proof of Performance
Approvals
CE
Notice
Classification:
EN ISO14341-A: G 42 3 C1 3Si1 /
G 42 4 M21 3Si1 AWS A5.18: ER70S-6
Shielding gases (according to EN 439):
MAG M21 Mixed gas Ar+ > 5-25% CO2
C1 Active gas 100% CO2
Approvals
CE
		Product information
	
	
		
	
	
		
	Datasheets(X)
Application areaApplications include all common steel structures and repairs.
Wire diameter (Ø)  | 0.8 mm  | 
Layer-coiled  | Yes  | 
Weight  | 15 kg  | 
Type of coil  | Metal coil BS300  | 
Material  | Low alloy steel, 1.5125, 11MnSi6  | 
Surface  | Copper plated  | 
Min. longitudinal elongation  | 30 %  | 
Min. tensile strength  | 540 N/mm²  | 
Product weight (per item)  | 15.000 kg  | 
Shielding gas  | Argon/CO2, Carbon dioxide  | 
Mechanical properties, typical, clean welding material  | |
| Yield strength N/mm² | 440 | 
| Tensile strength N/mm² | 540 | 
| Elongation % | 30 | 
| Impact strength J | 60 | 
Chemical analysis  | ||
| C | Mn | Si | 
| 0,06 - 0,08 | 1,1 - 1,5 | 0,55 - 0,85 |