Lumi winter boots S7S Nordic
Safety boots S7S Nordic Lumi winter
SAFEBOOT-S7S-WINTER-NORDIC-LUMI-SZ38
Art.-no. M438006038
EAN 4099618523526
Prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
















Exclusively for trade customers
Register now and access more than 125,000 products
Robust winter boots with BOA laces and sturdy Michelin outer sole. Winter boots that keep you warm and protected throughout the working day.
Winter boots for working in the cold
- Full-grain leather upper, 3M ThinsulateTM 200 g winter liner, Modytex membrane, TPU reinforcement on toe cap and rubber reinforcement in heel
- Poron XRD ergonomic insert sole with arch support and ventilation for optimal cushioning in heel and forefoot. Phylon injection midsole for comfort, ultimate response and lasting stability
- Composite toe cap, flexible, lightweight and ventilating Flex Lite Pro cleated outsole. Michelin® outsole
- Last width 11 (normal), BOA technology
- Weight for size 42: approx. 913 g
- S7S, LG, SC, FO, HI, HRO, CI, SR, ESD
Product information
Datasheets(X)
Colour | Black |
Size | 38 |
Material of shoes upper | Full-grain cowhide leather |
Safety category | S7S |
Standards | ISO 20345, EN 61340-5-1 |
Shaft height | 20.1 cm |
Foot width | 11 (standard width safety shoes) |
Material of protective toe cap | Composites (metal-free) |