Welcome to Würth Estonia For trade customers only

Longlife & Speed RS Plus construction site diamond cutting disc

Diamond cutting disc LS RS plus construction site
CUTDISC-DIA-LS-RSP-CNST-BR20-D300MM

Art.-no. 5526664300

EAN 4062856632800

Individual price display after login
Longlife & Speed RS Plus construction site diamond cutting disc

Art.-no. 5526664300

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Premium diamond cutting disc specially developed for all construction trades with enormous versatility, extremely high service life and cut quality, maximum cutting speed. The perfect disc for all angle grinders and wall slitting cutters

Maximum cutting speed as well as extremely clean and precise cutting edges


  • Special wavy, ribbed segment shape and innovative optimised segment technology for a definite increase in cutting speed and cut quality

  • Differently sized layers are matched perfectly to one another, diamonds on alternate sides


Long service life


Segments up to 15 mm



Protection against undercuts primarily in very abrasive materials


Specially arranged protective segments on disc diameters 115 to 150 mm



Optimised dust removal and cooling


The innovative, specially designed fan segments feed in cooling air and transport the dust out of the cut. Special cooling openings with an arrow arrangement serve as additional cooling and as a captive running direction indicator.



Smoother running and more pleasant working conditions


The special, innovative slot geometry reduces uncontrolled vibrations and unpleasant noises while running

Notice
  • Diamond cutting discs become dull at excessively high speeds and wear too rapidly at insufficient circumferential speeds

  • If the ease of cutting decreases (indicated by heavy sparking), resharpen the disc in abrasive material, e.g. sandstone, with several cuts

  • Separate larger workpiece cross-sections in several sections (swing cut)

  • Work without pressure — the weight of the machine is sufficient. Increased pressure causes increased wear.

  • Diamond cutting discs are designed for straight cutting. Cutting curves deforms the blade and results in core cracks and segment tear-offs — risk of injury!

  • Although the tool is safe, always wear safety goggles and clothing while working

  • Observe the information on the label (max. speed), restrictions of use and safety instructions

  • The direction arrow on the disc must match the machine's direction of rotation

  • Must not be used for lateral grinding

  • Use the appropriate protective hood

  • Clamping must be performed only by a trained specialist (do not use force, use clean clamping flanges of the same size, perform a test run)

  • If grinding tools are clamped or used incorrectly or are damaged, they represent a danger and may cause serious injury
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Diameter of 115 to 150 mm, optimised especially for use in all wall slitting cutters

  • For dry and wet cutting

  • Particularly suitable for old concrete, concrete, exposed aggregate concrete, reinforced concrete (up to 25 mm), interlocking paving stones, concrete tiles/pan tiles, concrete pipes, soft/hard sand-lime brick, soft/hard granite, marble, soft/hard clinker bricks, hard clay brick, hard Poroton, screed

Versatility (points system)

4 of 4 points

Service life (points system)

4 of 4 points

Cutting speed (point system)

4 of 4 points

Cut quality (point system)

4 of 4 points

Diameter (Ø)

300 mm

Bore hole

20 mm

Segment height

15 mm

Segment thickness

2.8 mm

Number of segments

19 PCS

Segment connection

Laser

Max. rotation speed

6400 rpm

Max. circumferential speed

100 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information