Long-sleeved work shirt Heavy
Work shirt with long sleeves PRINTER HEAVY
WRKSHIRT-LNGSLEV-PRINTER-HEAVY-BLCK-4XL
Art.-no.
5359400250
EAN 4099618242496
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
The fashionable cotton shirt feels pleasant to wear
- Reinforced shoulder seams
- Double stitching in the neck seam
- The double neck rib holds its shape well
- Oeko-tex certified
- Unisex-model
- Size range XS-5XL
Product information
Datasheets(X)
Colour | Black |
Size | 4XL |
Material | 100% cotton |
Fabric weight per m2 | 165 g |
Washable at | 60°C |