Long link chain Zn
DIN 763 steel zinc plated long link
LINK CHAIN DIN 763 ZP 6MMX25M
Art.-no. 0862229116
EAN 4053479956428
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 763 Zn
Product information
Datasheets(X)
![]() | |
Thickness (d1) | 6 mm |
External width (b1) | 54 mm |
Length of link (internal) (t1) | 42 mm |
Material | Steel |
Surface | Zinc plated |
DIN | 763 |
Permissible load | 2 kN |
Length | 25 mm |
