Welcome to Würth Estonia For trade customers only

Long link chain Zn

DIN 763 steel zinc plated long link
LINK CHAIN DIN 763 ZP 4MMX30M

Art.-no. 0862229114

EAN 4053479956404

Individual price display after login
Long link chain Zn

Art.-no. 0862229114
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
DIN 763 Zn
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Thickness (d1)

4 mm

External width (b1)

40 mm

Length of link (internal) (t1)

32 mm

Material

Steel

Surface

Zinc plated

DIN

763

Permissible load

1 kN

Length

30 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information