Locking pliers
Locking pliers ZEBRA with half-round jaws
LOKPLRS-(JAW-HRD)-L135MM
Art.-no. 071309 06
EAN 4045727294383
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
With half-round jaws
- Smooth-action release lever with spring mechanism
- One-hand operation – pulling instead of pressing
- Jam nut for locking clamping width, constant adjustment for repetitive work steps
- Ergonomic, attractive design
- Convenient, effortless use
- High-quality epoxy coating, welding spatters hardly adhere
- Lower rust infiltration than nickel
- 10 times better rust resistance than a nickel coating
Product information
Datasheets(X)
Length | 135 mm |
Min./max. clamping width | 0-30 mm |
Material | Steel |
Product weight (per item) | 168.000 g |