Locking nut DIN 7967 hot-dip galvanised steel
DIN 7967 spring steel hot dip galvanized
NUT-LOK-HEX-DIN7967-SPGST-WS46-HDG-M30
Art.-no. 03169930
EAN 4056807237824
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
InstructionsTightening: Screw in locking nut by hand and then tighten 1/4 to 1/2 of a turn using a wrench.
![]() | |
Suitable for screw thread (D) | M30 |
Height (m1) | 8 mm |
External drive (s1) | WS46 |
DIN | 7967 |
Material | Spring steel |
Surface | Hot dip galvanized |
RoHS-compliant | Yes |
