Welcome to Würth Estonia For trade customers only

Locking fastener for 41-mm rails. Varifix®

VARIFIX hammer head fastener steel zinc plated
VARIFIX, LOCKBRACKET M8X40MM

Art.-no. 0862100903

EAN 4053479956169

Individual price display after login
Locking fastener for 41-mm rails. Varifix®

Art.-no. 0862100903

Individual price display after login
Quantity
PU
x 50 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • Available in several lengths.

  • Recommended for all pipe mounting.

  • Quick and easy to install.

  • For medium-heavy to heavy installations.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for mounting rail

41 x 22 mm, 41 x 41 mm, 41 x 82 mm

Nominal diameter (G)

8 mm

Washer diameter (d2)

35 mm

Length (L)

40 mm

Width (B)

23 mm

Thickness (t)

6 mm

Washer thickness (h1)

2 mm

Surface

Zinc plated

Material

Steel

Thread type

Metric thread

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information