Locking fastener for 41-mm rails. Varifix®
VARIFIX hammer head fastener steel zinc plated
VARIFIX, LOCKBRACKET M8X100MM
Art.-no. 0862100906
EAN 4053479956190
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- Available in several lengths.
- Recommended for all pipe mounting.
- Quick and easy to install.
- For medium-heavy to heavy installations.
Product information
Datasheets(X)
![]() | |
Suitable for mounting rail | 41 x 22 mm, 41 x 41 mm, 41 x 82 mm |
Nominal diameter (G) | 8 mm |
Washer diameter (d2) | 35 mm |
Length (L) | 100 mm |
Width (B) | 23 mm |
Thickness (t) | 6 mm |
Washer thickness (h1) | 2 mm |
Surface | Zinc plated |
Material | Steel |
Thread type | Metric thread |
