Lock washer for shanks without a groove, shape KS
Plain steel with no groove, shape KS
PUSH ON FIXES FOR STUDS D3
Art.-no. 0438900103
EAN 4053479911458
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- For reliable axial limitation of the freedom of movement on shafts.
- Transfer of axial forces from the machine part applying the pressure.
Product information
Datasheets(X)
Application area
For securing switches and indicator lamps, the electrical industry, office machines, domestic appliances etc.
![]() | |
Suitable for shafts | 3 mm |
Internal diameter (d1) | 3 mm |
Outer diameter (d2) | 9 mm |
Thickness (s1) | 0.2 mm |
Number of spikes | 4 PCS |
Material | Steel |
Surface | Plain |
