Lock plate with tabs DIN 93, plain A4 stainless steel
DIN 93 bare stainless steel A4
LOKPLT-TAB-DIN93-A4-D6,4
Art.-no. 04129106
EAN 4053479780702
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Product information
Datasheets(X)
![]() | |
Suitable for screw thread | M6 |
Nominal diameter (d1) | 6.4 mm |
Outer diameter (d2) | 19 mm |
Tab length (l1) | 18 mm |
Tab width (b1) | 7 mm |
Thickness (s1) | 0.5 mm |
Material | Stainless steel A4 |
Surface | Plain |
Design | With tap |
DIN | 93 |
