Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB6
Art.-no.
0385999806
EAN 4058794088052
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
![]() | |
Type description | MB6 |
Suitable for grooved nut | KM6 |
Nominal diameter (d1) | 30 mm |
Internal diameter of ring (d2) | 27.5 mm |
Outer diameter (d3) | 49 mm |
External diameter of ring (d4) | 38 mm |
Outside width of safety tabs (b1) | 5 mm |
Inside width of safety tabs (b2) | 5 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |