Welcome to Würth Estonia For trade customers only

Lock plate

DIN 5406 steel plain
LOKPLT-DIN5406-MB19

Art.-no. 0385999819
EAN 4053479880082
Prices for customers after login
Lock plate

Art.-no. 0385999819

Prices for customers after login
Quantity
PU
x 5 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

DIN 5406 plain steel
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

MB19

Suitable for grooved nut

KM19

Nominal diameter (d1)

95 mm

Internal diameter of ring (d2)

91.5 mm

Outer diameter (d3)

133 mm

External diameter of ring (d4)

113 mm

Outside width of safety tabs (b1)

10 mm

Inside width of safety tabs (b2)

10 mm

Material

Steel

Surface

Plain

Form

MB

DIN

5406

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information