Lock plate
DIN 5406 steel plain
LOKPLT-DIN5406-MB16
Art.-no.
0385999816
EAN 4053479880112
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
DIN 5406 plain steel
Product information
Datasheets(X)
![]() | |
Type description | MB16 |
Suitable for grooved nut | KM16 |
Nominal diameter (d1) | 80 mm |
Internal diameter of ring (d2) | 76.5 mm |
Outer diameter (d3) | 112 mm |
External diameter of ring (d4) | 95 mm |
Outside width of safety tabs (b1) | 8 mm |
Inside width of safety tabs (b2) | 10 mm |
Material | Steel |
Surface | Plain |
Form | MB |
DIN | 5406 |