Welcome to Würth Estonia For trade customers only

Lock nut DIN 7967, A4 stainless steel, plain

DIN 7967 bare stainless steel A4
NUT-LOK-DIN7967-A4-WS24-M16

Art.-no. 030816

EAN 4057709005375

Individual price display after login
Lock nut DIN 7967, A4 stainless steel, plain

Art.-no. 030816

Individual price display after login
Quantity
PU
x 100 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for screw thread (D)

M16

Height (m1)

5 mm

External drive (s1)

WS24

DIN

7967

Material

Stainless steel A4

Surface

Plain

Thread type

Metric thread

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information