Load-securing net
Load-securing net for small vans and car
LOADSECNET-VEH-1240X730-CARABINER-LNR4
Art.-no. 096380 319
EAN 4053479079967
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
Net for securing the load in vehicles such as small vans or passenger cars
- With four suspended end fittings for rapid attachment
- Includes integrated clamping lock for quick clamping
- Retaining load 400 daN
Notice
Lashing points must be provided in cars.
Product information
Datasheets(X)
Type description | LNR4 |
Width | 730 mm |
Length | 1240 mm |
Mesh size | 45 x 45 mm |
Product weight (per item) | 0.870 kg |
Design | With 4 spring hooks |