Welcome to Würth Estonia For trade customers only

Live-line Allen T-handle

VDE-Hexagon head-Screwdrivers with T-handle
VOLTAGE HEXAGON BOX SPANNER T-GRIP 4MM

Art.-no. 5753007004

EAN 4056807031040

Prices for customers after login
Live-line Allen T-handle

Art.-no. 5753007004

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

NoticeVDE-GS
AC 1000V
IEC 60900:2004
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width across flats

4 mm

Blade length (A)

144 mm

Handle length/handle width (B / C)

140 / 15 mm

Length

250 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information