Welcome to Würth Estonia For trade customers only

Live-line Allen L-handle

VOLTAGE ANGLED HEXAGON SCREWDRIVER 8MM

Art.-no. 5753007108

EAN 4056807031118

Individual price display after login
Live-line Allen L-handle

Art.-no. 5753007108

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Notice

VDE-GS


AC 1000 V


IEC 60900:2004

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Surface

VDE insulated

Material

Chrome-vanadium steel

Tip size

8 mm

Length

150 mm

Angle

90 Degree

Long-limb dimension

150 mm

Material of handle

Rubber

Product weight (per item)

110.000 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information