Live-line Allen L-handle
VDE-hexagon socket-Allen key
VOLTAGE ANGLED HEXAGON SCREWDRIVER 5MM
Art.-no. 5753007105
EAN 4056807031095
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +372 5251 222.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
NoticeVDE-GS
AC 1,000V
IEC 60900:2004
AC 1,000V
IEC 60900:2004
Product information
Datasheets(X)
Surface | VDE insulated |
Material | Chrome-vanadium steel |
Tip size | 5 mm |
Length | 140 mm |
Angle | 90 Degree |
Long-limb dimension | 140 mm |
Material of handle | Rubber |
Product weight (per item) | 45.000 g |