Welcome to Würth Estonia For trade customers only

Lithium battery

Lithium battery
SP-BTRY-LAMP-F082794035X/12X-0827531

Art.-no. 0827940366

EAN 4046777651225

Individual price display after login
Lithium battery

Art.-no. 0827940366

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Can be used in virtually any device requiring a long operating period or high current drain (high current applications).
  • Can be operated from -40°C to +60°C at full efficiency

  • Extremely leak-proof

  • 30% lighter than standard alkaline batteries

  • Minimum self-discharge (excellent shelf life of over 10 years)

  • Higher energy density for longer service life

  • Very high current output
Notice

Cannot be recharged

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Particularly suited for use in flashguns, digital cameras, remote-control cars, wireless devices, medical consumers and consumers that often require peak currents far in excess of 1 A and for which these currents must also be immediately available, including with extended standby period.

Battery designation

Li-Ion

Nominal voltage

5.4 V/DC

Type of rechargeable battery/battery

Li-lon

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information