Lining brush
STROKE BRUSH 8 MM
Register now and access more than 125,000 products
The fine-bristle lining brush (6021021108) is designed to speed up painting projects and ensure a professional result. Its precise and fine bristle structure enables accurate work and an even paint finish. Choose this brush when you want easy, high-quality painting without unnecessary extra steps. Ease of use and high-quality results make it an essential choice for every professional painter.
- Suitable for all paints and varnish products used in construction
- For precise and finishing painting
Datasheets(X)
Material of long handle | Wood |
Length of bristles | 22 mm |
Width | 8 mm |