Linch pin
steel zinc plated thick-layer passivation
FLDPINLOK-(DSP)-D4,5X40MM
Art.-no.
0472545
EAN 4059608357333
Prices for customers after login
Exclusively for trade customers
Register now and access more than 125,000 products
Linch pin, galvanised steel, thick-film passivated (DSP)
Connection elements with galvanised chromium (VI)-free zinc thick-film passivation (DSP) offer a future-proof alternative to surfaces containing chromium (VI). The coating consists of a zinc layer with passivation on a chromium (III) basis.
Product information
Datasheets(X)
Nominal diameter (d1) | 4.5 mm |
Internal diameter (d2) | 36 mm |
Length (l1) | 40 mm |
Standards | WN 472 |
Material | Steel |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |